- 125 mm Inside Diameter
- 150 mm Outside Diameter
- High Carbon Chrome Steel Material
| Row Type | Single |
| Closure (Seal) Type | 2 Seals |
| Series | RNA49 |
| Bore Size (ID) - mm | 125 mm |
| Rolling Element Material | SUJ2 |
| Dynamic Load Rating | 140000 N |
| Outer Diameter (mm) | 150 mm |
| Overall Width | 40 mm |
| Bearing Type | Needle Roller |
| Relubricatable | Yes |
| O.D. | 150 mm |
| Lubrication Hole | Oil Hole |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Operating in Grease [Max] | 1500 rpm |
| Retainer Material | Steel |
| Roller Type | Roller |
| Static Load Rating | 322000 N |
| Limiting Speed - Grease | 1500 rpm |
| Material | High Carbon Chrome Steel |
| Seal Type | Double Seal |
| Enclosure | Two Seals |
| Operating Temperature [Min] | -4 °F |
| Retainer Type | Steel |
| I.D. | 125 mm |
| Load Rating UOM | N |
| Precision Class | JIS, Class 0 |
| Temperature Range [Max] | 248 °F |
| Operating Temperature [Max] | 248 °F |
| Overall Width (mm) | 40 mm |
| Weight | 2.816 LB |
| EAN or UPC | 4549557050886 |

