- 225 mm Inside Diameter
- 280 mm Outside Diameter
- High Carbon Chrome Steel Material
| I.D. | 225 mm |
| Outer Diameter (mm) | 280 mm |
| Lubrication Hole | Oil Hole |
| Overall Width | 80 mm |
| Operating Temperature [Min] | -4 °F |
| Overall Width (mm) | 80 mm |
| Series | RNA49 |
| Roller Type | Roller |
| Load Rating UOM | N |
| Bore Size (ID) - mm | 225 mm |
| Operating Temperature [Max] | 248 °F |
| Relubricatable | Yes |
| Closure (Seal) Type | N/A |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Precision Class | JIS, Class 0 |
| Limiting Speed - Oil | 1600 rpm |
| Operating in Grease [Max] | 960 rpm |
| Retainer Type | Steel |
| Operating in Oil [Max] | 1600 rpm |
| Material | High Carbon Chrome Steel |
| O.D. | 280 mm |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Dynamic Load Rating | 518000 N |
| Row Type | Single |
| Static Load Rating | 1120000 N |
| No. of Rows | Single |
| Limiting Speed - Grease | 960 rpm |
| Rolling Element Material | SUJ2 |
| Weight | 22.88 LB |
| EAN or UPC | 4549557051005 |

