IKO International Inc.
RNA69/22UU
RNA69 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #105154202
- 28 mm Inside Diameter
- 39 mm Outside Diameter
- High Carbon Chrome Steel Material
| Closure (Seal) Type | 2 Seals |
| Seal Type | Double Seal |
| Overall Width (mm) | 30 mm |
| Relubricatable | Yes |
| Temperature Range [Min] | -4 °F |
| Operating in Grease [Max] | 7000 rpm |
| No. of Rows | Double |
| Temperature Range [Max] | 248 °F |
| Series | RNA69 |
| Outer Diameter (mm) | 39 mm |
| Static Load Rating | 52000 N |
| Retainer Material | Steel |
| Limiting Speed - Grease | 7000 rpm |
| Retainer Type | Steel |
| Operating Temperature [Max] | 248 °F |
| Bore Size (ID) - mm | 28 mm |
| Lubrication Hole | Oil Hole |
| Operating Temperature [Min] | -4 °F |
| I.D. | 28 mm |
| Overall Width | 30 mm |
| Row Type | Double |
| Load Rating UOM | N |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 33800 N |
| Rolling Element Material | SUJ2 |
| O.D. | 39 mm |
| Precision Class | JIS, Class 0 |
| Enclosure | Two Seals |
| Material | High Carbon Chrome Steel |
| Roller Type | Roller |
| Weight | 0.214 LB |
| EAN or UPC | 4549557051210 |
