IKO International Inc.
RNA6902UU
RNA69 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #102144946
- 20 mm Inside Diameter
- 28 mm Outside Diameter
- High Carbon Chrome Steel Material
| Temperature Range [Max] | 248 °F |
| O.D. | 28 mm |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Load Rating UOM | N |
| I.D. | 20 mm |
| Series | RNA69 |
| Overall Width (mm) | 23 mm |
| Static Load Rating | 27100 N |
| Limiting Speed - Grease | 9500 rpm |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chrome Steel |
| Closure (Seal) Type | 2 Seals |
| Retainer Type | Steel |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Retainer Material | Steel |
| Seal Type | Double Seal |
| Relubricatable | Yes |
| Lubrication Hole | Oil Hole |
| Enclosure | Two Seals |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Max] | 248 °F |
| Outer Diameter (mm) | 28 mm |
| Dynamic Load Rating | 18500 N |
| Operating Temperature [Min] | -4 °F |
| Bore Size (ID) - mm | 20 mm |
| Overall Width | 23 mm |
| Row Type | Double |
| Operating in Grease [Max] | 9500 rpm |
| Weight | 0.082 LB |
| EAN or UPC | 4549557051159 |
