IKO International Inc.
RNA6904UU
RNA69 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101770629
- 25 mm Inside Diameter
- 37 mm Outside Diameter
- High Carbon Chrome Steel Material
| Precision Class | JIS, Class 0 |
| Limiting Speed - Grease | 7500 rpm |
| O.D. | 37 mm |
| Overall Width (mm) | 30 mm |
| No. of Rows | Double |
| Static Load Rating | 44600 N |
| Roller Type | Roller |
| Lubrication Hole | Oil Hole |
| Bearing Type | Needle Roller |
| Series | RNA69 |
| Enclosure | Two Seals |
| Operating Temperature [Min] | -4 °F |
| Material | High Carbon Chrome Steel |
| Operating Temperature [Max] | 248 °F |
| I.D. | 25 mm |
| Dynamic Load Rating | 33000 N |
| Relubricatable | Yes |
| Load Rating UOM | N |
| Bore Size (ID) - mm | 25 mm |
| Operating in Grease [Max] | 7500 rpm |
| Overall Width | 30 mm |
| Outer Diameter (mm) | 37 mm |
| Retainer Type | Steel |
| Seal Type | Double Seal |
| Temperature Range [Min] | -4 °F |
| Closure (Seal) Type | 2 Seals |
| Rolling Element Material | SUJ2 |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Row Type | Double |
| Weight | 0.21 LB |
| EAN or UPC | 4549557051197 |
