IKO International Inc.
RNA6913
RNA69 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101463210
- 72 mm Inside Diameter
- 90 mm Outside Diameter
- High Carbon Chrome Steel Material
| Operating in Grease [Max] | 3300 rpm |
| Overall Width | 45 mm |
| Dynamic Load Rating | 108000 N |
| I.D. | 72 mm |
| Retainer Type | Steel |
| Load Rating UOM | N |
| Lubrication Hole | Oil Hole |
| Bearing Type | Needle Roller |
| Series | RNA69 |
| Relubricatable | Yes |
| Bore Size (ID) - mm | 72 mm |
| Temperature Range [Max] | 248 °F |
| Overall Width (mm) | 45 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 3300 rpm |
| Limiting Speed - Oil | 5500 rpm |
| Rolling Element Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Row Type | Double |
| O.D. | 90 mm |
| Operating Temperature [Max] | 248 °F |
| Operating in Oil [Max] | 5500 rpm |
| Static Load Rating | 227000 N |
| Retainer Material | Steel |
| Outer Diameter (mm) | 90 mm |
| Operating Temperature [Min] | -4 °F |
| Roller Type | Roller |
| Precision Class | JIS, Class 0 |
| No. of Rows | Double |
| Closure (Seal) Type | N/A |
| Weight | 1.287 LB |
| EAN or UPC | 4549557051425 |
