- 80 mm Inside Diameter
- 100 mm Outside Diameter
- High Carbon Chrome Steel Material
| Outer Diameter (mm) | 100 mm |
| Load Rating UOM | N |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Retainer Type | Steel |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Min] | -4 °F |
| Lubrication Hole | Oil Hole |
| Series | RNA69 |
| Dynamic Load Rating | 124000 N |
| Overall Width | 54 mm |
| Seal Type | Double Seal |
| Material | High Carbon Chrome Steel |
| No. of Rows | Double |
| O.D. | 100 mm |
| Operating in Grease [Max] | 2500 rpm |
| Rolling Element Material | SUJ2 |
| I.D. | 80 mm |
| Overall Width (mm) | 54 mm |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Relubricatable | Yes |
| Closure (Seal) Type | 2 Seals |
| Operating Temperature [Max] | 248 °F |
| Retainer Material | Steel |
| Limiting Speed - Grease | 2500 rpm |
| Enclosure | Two Seals |
| Row Type | Double |
| Bore Size (ID) - mm | 80 mm |
| Static Load Rating | 281000 N |
| Weight | 2.002 LB |
| EAN or UPC | 4549557051456 |

