IKO International Inc.
RNA6917
RNA69 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101682039
- 100 mm Inside Diameter
- 120 mm Outside Diameter
- High Carbon Chrome Steel Material
| Closure (Seal) Type | N/A |
| Overall Width (mm) | 63 mm |
| Outer Diameter (mm) | 120 mm |
| O.D. | 120 mm |
| Bore Size (ID) - mm | 100 mm |
| Limiting Speed - Grease | 2400 rpm |
| Operating Temperature [Min] | -4 °F |
| Limiting Speed - Oil | 4000 rpm |
| Relubricatable | Yes |
| Series | RNA69 |
| Roller Type | Roller |
| Lubrication Hole | Oil Hole |
| Retainer Type | Steel |
| Dynamic Load Rating | 173000 N |
| Material | High Carbon Chrome Steel |
| Row Type | Double |
| Static Load Rating | 467000 N |
| Operating in Grease [Max] | 2400 rpm |
| Operating in Oil [Max] | 4000 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Overall Width | 63 mm |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Max] | 248 °F |
| I.D. | 100 mm |
| Precision Class | JIS, Class 0 |
| Bearing Type | Needle Roller |
| Load Rating UOM | N |
| No. of Rows | Double |
| Retainer Material | Steel |
| Weight | 2.86 LB |
| EAN or UPC | 4549557051500 |
