IKO International Inc.
RNAF5108N
RNAF Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #105155827
- 5 mm Inside Diameter
- 10 mm Outside Diameter
- High Carbon Chrome Steel Material
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 2420 N |
| Outer Diameter (mm) | 10 mm |
| Operating in Grease [Max] | 42500 rpm |
| O.D. | 10 mm |
| Row Type | Single |
| Relubricatable | No |
| Bore Size (ID) - mm | 5 mm |
| Bearing Type | Needle Roller |
| Operating Temperature [Max] | 248 °F |
| Precision Class | JIS, Class 0 |
| Closure (Seal) Type | N/A |
| I.D. | 5 mm |
| Retainer Material | Steel |
| Material | High Carbon Chrome Steel |
| Load Rating UOM | N |
| Limiting Speed - Grease | 42500 rpm |
| Retainer Type | Steel |
| Limiting Speed - Oil | 85000 rpm |
| Overall Width | 8 mm |
| Operating Temperature [Min] | -4 °F |
| Roller Type | Roller |
| Series | RNAF |
| Overall Width (mm) | 8 mm |
| Static Load Rating | 1950 N |
| Operating in Oil [Max] | 85000 rpm |
| Rolling Element Material | SUJ2 |
| No. of Rows | Single |
| Weight | 0.006 LB |
| EAN or UPC | 4549557051562 |
