IKO International Inc.
RNAFW223026
RNAFW Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #105153894
- 22 mm Inside Diameter
- 30 mm Outside Diameter
- High Carbon Chrome Steel Material
| Temperature Range [Min] | -4 °F |
| Operating in Grease [Max] | 12500 rpm |
| Overall Width (mm) | 26 mm |
| Overall Width | 26 mm |
| Static Load Rating | 30300 N |
| I.D. | 22 mm |
| Temperature Range [Max] | 248 °F |
| Closure (Seal) Type | N/A |
| Load Rating UOM | N |
| Bearing Type | Needle Roller |
| Rolling Element Material | SUJ2 |
| Relubricatable | Yes |
| Precision Class | JIS, Class 0 |
| Outer Diameter (mm) | 30 mm |
| Roller Type | Roller |
| Limiting Speed - Oil | 25000 rpm |
| Limiting Speed - Grease | 12500 rpm |
| Series | RNAFW |
| No. of Rows | Double |
| Material | High Carbon Chrome Steel |
| Operating in Oil [Max] | 25000 rpm |
| O.D. | 30 mm |
| Row Type | Double |
| Bore Size (ID) - mm | 22 mm |
| Retainer Material | Steel |
| Operating Temperature [Min] | -4 °F |
| Retainer Type | Steel |
| Lubrication Hole | Oil Hole |
| Dynamic Load Rating | 17500 N |
| Operating Temperature [Max] | 248 °F |
| Weight | 0.117 LB |
| EAN or UPC | 4549557052088 |
