IKO International Inc.
RNAFW709060
RNAFW Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101681250
- 70 mm Inside Diameter
- 90 mm Outside Diameter
- High Carbon Chrome Steel Material
| Operating Temperature [Min] | -4 °F |
| Retainer Material | Steel |
| Operating in Oil [Max] | 7000 rpm |
| Row Type | Double |
| Overall Width (mm) | 60 mm |
| Dynamic Load Rating | 105000 N |
| Rolling Element Material | SUJ2 |
| Overall Width | 60 mm |
| Closure (Seal) Type | N/A |
| Bore Size (ID) - mm | 70 mm |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 272000 N |
| Limiting Speed - Grease | 3500 rpm |
| No. of Rows | Double |
| Limiting Speed - Oil | 7000 rpm |
| Lubrication Hole | Oil Hole |
| Operating in Grease [Max] | 3500 rpm |
| Load Rating UOM | N |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -4 °F |
| O.D. | 90 mm |
| Outer Diameter (mm) | 90 mm |
| Operating Temperature [Max] | 248 °F |
| Retainer Type | Steel |
| Relubricatable | Yes |
| Precision Class | JIS, Class 0 |
| Series | RNAFW |
| I.D. | 70 mm |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Weight | 2.2 LB |
| EAN or UPC | 4549557052279 |
