- 50 mm Inside Diameter
- High Carbon Chrome Steel Material
- RNAST Series
| Operating in Oil [Max] | 2800 rpm |
| Retainer Material | Steel |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single |
| Operating RPM (Oil) [Max] | 2800 rpm |
| DN (Grease) in | 84000 |
| Precision Class | JIS, Class 0 |
| Duty Type | Normal |
| Operating in Grease [Max] | 1680 rpm |
| Static Load Rating | 61100 N |
| Duty | Normal-Duty |
| Dn (Oil) | 140000 |
| Roller Dia. | 80 mm |
| Enclosure | Unsealed |
| Overall Width | 19.8 mm |
| Roller Material | SUJ2 |
| O.D. Type | Crowned |
| O.D.Type | Crowned |
| Inch/Metric | Metric |
| Bearing Type | Caged Needle Rollers |
| Roller Width | 19.8 mm |
| Operating RPM (Grease) [Max] | 1680 rpm |
| Retainer Type | Cage |
| Seal Type | Open |
| Inner Ring | No Inner Ring |
| Operating Temperature [Min] | -4 °F |
| I.D. | 50 mm |
| Outer Diameter Type | Crowned |
| Bearing Material | High Carbon Chrome Steel |
| Dn (Grease) | 84000 |
| Rolling Element Material | SUJ2 |
| Roller Type | Crowned |
| Dynamic Load Rating | 35900 N |
| Material | High Carbon Chrome Steel |
| Rolling Element | Roller |
| Relubricatable | No |
| Series | RNAST |
| Weight | 0.924 LB |
| EAN or UPC | 4549557052538 |

