- 60 mm Inside Diameter
- High Carbon Chrome Steel Material
- RNAST Series
| Static Load Rating | 71700 N |
| DN (Grease) in | 84000 |
| Inch/Metric | Metric |
| Rolling Element | Roller |
| Operating RPM (Oil) [Max] | 2333 rpm |
| Precision Class | JIS, Class 0 |
| Dn (Oil) | 140000 |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| O.D.Type | Crowned |
| Bearing Type | Caged Needle Rollers |
| Rolling Element Material | SUJ2 |
| Enclosure | Unsealed |
| Retainer Type | Cage |
| Operating RPM (Grease) [Max] | 1400 rpm |
| Relubricatable | No |
| Bearing Material | High Carbon Chrome Steel |
| Retainer Material | Steel |
| Seal Type | Open |
| Operating in Oil [Max] | 2333 rpm |
| Material | High Carbon Chrome Steel |
| Inner Ring | No Inner Ring |
| Series | RNAST |
| Duty Type | Normal |
| Roller Dia. | 90 mm |
| Roller Width | 19.8 mm |
| I.D. | 60 mm |
| Dn (Grease) | 84000 |
| Overall Width | 19.8 mm |
| Outer Diameter Type | Crowned |
| O.D. Type | Crowned |
| Roller Material | SUJ2 |
| Roller Type | Crowned |
| Row Type | Single |
| Duty | Normal-Duty |
| Dynamic Load Rating | 38900 N |
| Operating in Grease [Max] | 1400 rpm |
| Weight | 1.1 LB |
| EAN or UPC | 4549557052576 |

