IKO International Inc.
SB150A
SB…A Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #116093933
- 150 mm Inside Diameter
- 220 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 2110000 N |
| I.D. | 150 mm |
| Operating Temperature [Max] | 356 °F |
| Ball Width | 120 mm |
| Operating Temperature [Min] | -22 °F |
| Series | SB…A |
| Relubricatable | Yes |
| Ball O.D. | 205 mm |
| Static Load Rating | 12700000 N |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 220 mm |
| Contact Angle | 5 Degrees |
| Housing Width | 105 mm |
| Weight | 37.4 LB |
| EAN or UPC | 4549557053382 |
