IKO International Inc.
SB152613
SB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #103784194
- 15 mm Inside Diameter
- 26 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 26 mm |
| Relubricatable | Yes |
| Contact Angle | 6 Degrees |
| Operating Temperature [Min] | -22 °F |
| I.D. | 15 mm |
| Material | High Carbon Chromium Bearing Steel |
| Ball Width | 13 mm |
| Housing Width | 11 mm |
| Static Load Rating | 142000 N |
| Series | SB |
| Ball O.D. | 22 mm |
| Operating Temperature [Max] | 356 °F |
| Dynamic Load Rating | 23700 N |
| Weight | 0.061 LB |
| EAN or UPC | 4549557052934 |
