IKO International Inc.
SB223719
SB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #103852602
- 22 mm Inside Diameter
- 37 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Min] | -22 °F |
| Ball O.D. | 32 mm |
| Ball Width | 19 mm |
| Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 301000 N |
| O.D. | 37 mm |
| Housing Width | 16 mm |
| Contact Angle | 6 Degrees |
| I.D. | 22 mm |
| Dynamic Load Rating | 50200 N |
| Relubricatable | Yes |
| Operating Temperature [Max] | 356 °F |
| Series | SB |
| Weight | 0.187 LB |
| EAN or UPC | 4549557052972 |
