IKO International Inc.
SB22A
SB…A Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #103761998
- 22 mm Inside Diameter
- 37 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 22 mm |
| O.D. | 37 mm |
| Contact Angle | 6 Degrees |
| Relubricatable | Yes |
| Housing Width | 16 mm |
| Dynamic Load Rating | 50200 N |
| Operating Temperature [Min] | -22 °F |
| Series | SB…A |
| Operating Temperature [Max] | 356 °F |
| Material | High Carbon Chromium Bearing Steel |
| Ball O.D. | 32 mm |
| Ball Width | 19 mm |
| Static Load Rating | 301000 N |
| Weight | 0.187 LB |
| EAN or UPC | 4549557052965 |
