IKO International Inc.
SB305027
SB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #101954508
- 30 mm Inside Diameter
- 50 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Ball Width | 27 mm |
| Operating Temperature [Min] | -22 °F |
| Operating Temperature [Max] | 356 °F |
| Series | SB |
| Relubricatable | Yes |
| Housing Width | 23 mm |
| Ball O.D. | 45 mm |
| Material | High Carbon Chromium Bearing Steel |
| Contact Angle | 6 Degrees |
| I.D. | 30 mm |
| Dynamic Load Rating | 101000 N |
| Static Load Rating | 609000 N |
| O.D. | 50 mm |
| Weight | 0.495 LB |
| EAN or UPC | 4549557053016 |
