IKO International Inc.
SB457236
SB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #103792776
- 45 mm Inside Diameter
- 72 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Max] | 356 °F |
| Series | SB |
| Static Load Rating | 1130000 N |
| Ball Width | 36 mm |
| I.D. | 45 mm |
| Material | High Carbon Chromium Bearing Steel |
| Relubricatable | Yes |
| Dynamic Load Rating | 188000 N |
| Operating Temperature [Min] | -22 °F |
| Contact Angle | 5 Degrees |
| O.D. | 72 mm |
| Ball O.D. | 62 mm |
| Housing Width | 31 mm |
| Weight | 1.32 LB |
| EAN or UPC | 4549557053078 |
