IKO International Inc.
SB50A
SB…A Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #101694218
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Static Load Rating | 1530000 N |
| Housing Width | 36 mm |
| Relubricatable | Yes |
| Operating Temperature [Max] | 356 °F |
| O.D. | 80 mm |
| Ball O.D. | 72 mm |
| Ball Width | 42 mm |
| Operating Temperature [Min] | -22 °F |
| Dynamic Load Rating | 254000 N |
| I.D. | 50 mm |
| Material | High Carbon Chromium Bearing Steel |
| Series | SB…A |
| Contact Angle | 5 Degrees |
| Weight | 1.914 LB |
| EAN or UPC | 4549557053085 |
