IKO International Inc.
SB6010053
SB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #103793491
- 60 mm Inside Diameter
- 100 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 60 mm |
| Ball O.D. | 90 mm |
| Operating Temperature [Max] | 356 °F |
| Series | SB |
| Relubricatable | Yes |
| Ball Width | 53 mm |
| Contact Angle | 6 Degrees |
| Housing Width | 45 mm |
| Dynamic Load Rating | 397000 N |
| Static Load Rating | 2380000 N |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 100 mm |
| Operating Temperature [Min] | -22 °F |
| Weight | 3.74 LB |
| EAN or UPC | 4549557053139 |
