IKO International Inc.
SB70A
SB…A Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #102141395
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Max] | 356 °F |
| Series | SB…A |
| O.D. | 110 mm |
| Static Load Rating | 2940000 N |
| I.D. | 70 mm |
| Relubricatable | Yes |
| Material | High Carbon Chromium Bearing Steel |
| Ball O.D. | 100 mm |
| Dynamic Load Rating | 490000 N |
| Operating Temperature [Min] | -22 °F |
| Contact Angle | 5 Degrees |
| Housing Width | 50 mm |
| Ball Width | 58 mm |
| Weight | 4.884 LB |
| EAN or UPC | 4549557053160 |
