IKO International Inc.
SB80A
SB…A Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #103784666
- 80 mm Inside Diameter
- 130 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Max] | 356 °F |
| Series | SB…A |
| Ball O.D. | 120 mm |
| Relubricatable | Yes |
| Static Load Rating | 4240000 N |
| Material | High Carbon Chromium Bearing Steel |
| Ball Width | 70 mm |
| Housing Width | 60 mm |
| Operating Temperature [Min] | -22 °F |
| I.D. | 80 mm |
| O.D. | 130 mm |
| Contact Angle | 5 Degrees |
| Dynamic Load Rating | 706000 N |
| Weight | 8.756 LB |
| EAN or UPC | 4549557053207 |
