IKO International Inc.
SBB10
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100000492
- 5/8 in Inside Diameter
- 1 1/16 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Min] | -22 °F |
| Dynamic Load Rating | 26900 N |
| Operating Temperature [Max] | 356 °F |
| Series | SBB |
| Housing Width | 0.469 in, 11.91 mm |
| Static Load Rating | 161000 N |
| Relubricatable | Yes |
| Ball Width | 0.547 in, 13.89 mm |
| O.D. | 1 1/16 in, 26.988 mm |
| Material | High Carbon Chromium Bearing Steel |
| Contact Angle | 12 Degrees |
| I.D. | 5/8 in, 15.875 mm |
| Ball O.D. | 0.906 in, 23 mm |
| Weight | 0.079 LB |
| EAN or UPC | 4549557053412 |
