IKO International Inc.
SBB12
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100000493
- 3/4 in Inside Diameter
- 1 1/4 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 38500 N |
| Static Load Rating | 231000 N |
| Operating Temperature [Min] | -22 °F |
| Relubricatable | Yes |
| Housing Width | 0.562 in, 14.27 mm |
| Ball O.D. | 1.083 in, 27.5 mm |
| Ball Width | 0.656 in, 16.66 mm |
| Contact Angle | 12 Degrees |
| O.D. | 1 1/4 in, 31.75 mm |
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 3/4 in, 19.05 mm |
| Series | SBB |
| Operating Temperature [Max] | 356 °F |
| Weight | 0.125 LB |
| EAN or UPC | 4549557053429 |
