IKO International Inc.
SBB142RS
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100000494
- 7/8 in Inside Diameter
- 1 7/16 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 1 7/16 in, 36.512 mm |
| Material | High Carbon Chromium Bearing Steel |
| Ball Width | 0.765 in, 19.43 mm |
| Relubricatable | Yes |
| Housing Width | 0.656 in, 16.66 mm |
| Seal Type | Double Seal |
| Dynamic Load Rating | 52300 N |
| Operating Temperature [Min] | -22 °F |
| Contact Angle | 7 Degrees |
| Static Load Rating | 314000 N |
| Operating Temperature [Max] | 176 °F |
| I.D. | 7/8 in, 22.225 mm |
| Ball O.D. | 1.26 in, 32 mm |
| Series | SBB |
| Weight | 0.194 LB |
| EAN or UPC | 4549557053450 |
