IKO International Inc.
SBB16
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100000495
- 1 in Inside Diameter
- 1 5/8 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Max] | 356 °F |
| Material | High Carbon Chromium Bearing Steel |
| Housing Width | 0.75 in, 19.05 mm |
| Ball O.D. | 1.417 in, 36 mm |
| I.D. | 1 in, 25.4 mm |
| Dynamic Load Rating | 67300 N |
| Relubricatable | Yes |
| Operating Temperature [Min] | -22 °F |
| Ball Width | 0.875 in, 22.22 mm |
| Series | SBB |
| Contact Angle | 12 Degrees |
| O.D. | 1 5/8 in, 41.275 mm |
| Static Load Rating | 404000 N |
| Weight | 0.275 LB |
| EAN or UPC | 4549557053467 |
