IKO International Inc.
SBB242RS
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100000502
- 1 1/2 in Inside Diameter
- 2 7/16 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Series | SBB |
| Operating Temperature [Min] | -22 °F |
| Housing Width | 1.125 in, 28.58 mm |
| O.D. | 2 7/16 in, 61.912 mm |
| Ball Width | 1.312 in, 33.32 mm |
| Ball O.D. | 2.165 in, 55 mm |
| Static Load Rating | 925000 N |
| Operating Temperature [Max] | 176 °F |
| Seal Type | Double Seal |
| Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 154000 N |
| Contact Angle | 7 Degrees |
| I.D. | 1 1/2 in, 38.1 mm |
| Relubricatable | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 4549557053535 |
