IKO International Inc.
SBB282RS
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100000504
- 1 3/4 in Inside Diameter
- 2 13/16 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 209000 N |
| Operating Temperature [Max] | 176 °F |
| Seal Type | Double Seal |
| Series | SBB |
| Ball O.D. | 2.52 in, 64 mm |
| Ball Width | 1.531 in, 38.89 mm |
| Housing Width | 1.312 in, 33.32 mm |
| Operating Temperature [Min] | -22 °F |
| Static Load Rating | 1250000 N |
| I.D. | 1 3/4 in, 44.45 mm |
| O.D. | 2 13/16 in, 71.438 mm |
| Material | High Carbon Chromium Bearing Steel |
| Contact Angle | 7 Degrees |
| Relubricatable | Yes |
| Weight | 0.65 LB |
| EAN or UPC | 4549557053559 |
