IKO International Inc.
SBB36
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100000507
- 2 1/4 in Inside Diameter
- 3 9/16 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Housing Width | 1.687 in, 42.85 mm |
| Ball Width | 1.969 in, 50.01 mm |
| Operating Temperature [Max] | 356 °F |
| O.D. | 3 9/16 in, 90.488 mm |
| Ball O.D. | 3.228 in, 82 mm |
| Contact Angle | 12 Degrees |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -22 °F |
| Relubricatable | Yes |
| Dynamic Load Rating | 345000 N |
| I.D. | 2 1/4 in, 57.15 mm |
| Static Load Rating | 2070000 N |
| Series | SBB |
| Weight | 2.904 LB |
| EAN or UPC | 4549557053580 |
