IKO International Inc.
SBB40
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100000511
- 2 1/2 in Inside Diameter
- 3.9375 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Housing Width | 1.875 in, 47.62 mm |
| O.D. | 3.9375 in, 100.012 mm |
| Dynamic Load Rating | 425000 N |
| Series | SBB |
| Operating Temperature [Max] | 356 °F |
| Ball Width | 2.187 in, 55.55 mm |
| Static Load Rating | 2550000 N |
| I.D. | 2 1/2 in, 63.5 mm |
| Operating Temperature [Min] | -22 °F |
| Ball O.D. | 3.583 in, 91 mm |
| Relubricatable | Yes |
| Material | High Carbon Chromium Bearing Steel |
| Contact Angle | 12 Degrees |
| Weight | 4.07 LB |
| EAN or UPC | 4549557053603 |
