IKO International Inc.
SBB442RS
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100740309
- 2 3/4 in Inside Diameter
- 4.375 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Housing Width | 2.062 in, 52.37 mm |
| Contact Angle | 7 Degrees |
| Operating Temperature [Max] | 176 °F |
| Ball O.D. | 3.937 in, 100 mm |
| I.D. | 2 3/4 in, 69.85 mm |
| Dynamic Load Rating | 514000 N |
| Relubricatable | Yes |
| O.D. | 4.375 in, 111.125 mm |
| Ball Width | 2.406 in, 61.11 mm |
| Series | SBB |
| Seal Type | Double Seal |
| Operating Temperature [Min] | -22 °F |
| Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 3080000 N |
| Weight | 5.368 LB |
| EAN or UPC | 4549557053634 |
