IKO International Inc.
SBB482RS
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100000510
- 3 in Inside Diameter
- 4.75 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Ball Width | 2.625 in, 66.68 mm |
| Housing Width | 2.25 in, 57.15 mm |
| Seal Type | Double Seal |
| I.D. | 3 in, 76.2 mm |
| Static Load Rating | 3700000 N |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -22 °F |
| Series | SBB |
| Dynamic Load Rating | 616000 N |
| Ball O.D. | 4.331 in, 110 mm |
| Contact Angle | 7 Degrees |
| O.D. | 4.75 in, 120.65 mm |
| Operating Temperature [Max] | 176 °F |
| Relubricatable | Yes |
| Weight | 6.864 LB |
| EAN or UPC | 4549557053658 |
