IKO International Inc.
SBB60
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100740315
- 3 3/4 in Inside Diameter
- 5.875 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Ball Width | 3.281 in, 83.34 mm |
| Material | High Carbon Chromium Bearing Steel |
| Series | SBB |
| Ball O.D. | 5.394 in, 137 mm |
| Operating Temperature [Max] | 356 °F |
| Dynamic Load Rating | 960000 N |
| Operating Temperature [Min] | -22 °F |
| O.D. | 5.875 in, 149.225 mm |
| Static Load Rating | 5760000 N |
| I.D. | 3 3/4 in, 95.25 mm |
| Housing Width | 2.812 in, 71.42 mm |
| Relubricatable | Yes |
| Contact Angle | 12 Degrees |
| Weight | 12.914 LB |
| EAN or UPC | 4549557053702 |
