IKO International Inc.
SBB722RS
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100740322
- 4 1/2 in Inside Diameter
- 7 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Housing Width | 3.375 in, 85.72 mm |
| Ball Width | 3.937 in, 100 mm |
| I.D. | 4 1/2 in, 114.3 mm |
| O.D. | 7 in, 177.8 mm |
| Operating Temperature [Max] | 176 °F |
| Seal Type | Double Seal |
| Ball O.D. | 6.457 in, 164 mm |
| Series | SBB |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -22 °F |
| Static Load Rating | 5760000 N |
| Dynamic Load Rating | 960000 N |
| Contact Angle | 7 Degrees |
| Relubricatable | Yes |
| Weight | 21.868 LB |
| EAN or UPC | 4549557053771 |
