IKO International Inc.
SBB80
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100740325
- 5 in Inside Diameter
- 7.75 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Max] | 356 °F |
| I.D. | 5 in, 127 mm |
| Relubricatable | Yes |
| Contact Angle | 12 Degrees |
| Dynamic Load Rating | 1230000 N |
| Series | SBB |
| Ball O.D. | 7.205 in, 183 mm |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 7.75 in, 196.85 mm |
| Operating Temperature [Min] | -22 °F |
| Ball Width | 4.375 in, 111.12 mm |
| Housing Width | 3.75 in, 95.25 mm |
| Static Load Rating | 7380000 N |
| Weight | 29.7 LB |
| EAN or UPC | 4549557053801 |
