IKO International Inc.
SBB96
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100740327
- 6 in Inside Diameter
- 8 3/4 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 1380000 N |
| Operating Temperature [Max] | 356 °F |
| Ball O.D. | 8.15 in, 207 mm |
| Ball Width | 4.75 in, 120.65 mm |
| Contact Angle | 12 Degrees |
| Static Load Rating | 8270000 N |
| O.D. | 8 3/4 in, 222.25 mm |
| I.D. | 6 in, 152.4 mm |
| Relubricatable | Yes |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -22 °F |
| Series | SBB |
| Housing Width | 4.125 in, 104.784 mm |
| Weight | 38.72 LB |
| EAN or UPC | 4549557053825 |
