- 15 Nominal Size
- 40 mm Length
| Length | 40 mm |
| Nominal Size | 15 |
| Dynamic Load Rating | 26500 N |
| Type | Roller Way |
| Weight | 0.136 LB |
| EAN or UPC | 4549557054105 |
| Length | 40 mm |
| Nominal Size | 15 |
| Dynamic Load Rating | 26500 N |
| Type | Roller Way |
| Weight | 0.136 LB |
| EAN or UPC | 4549557054105 |