- 20 Nominal Size
- 50 mm Length
| Nominal Size | 20 |
| Dynamic Load Rating | 42800 N |
| Length | 50 mm |
| Type | Roller Way |
| Weight | 0.264 LB |
| EAN or UPC | 4549557054112 |
| Nominal Size | 20 |
| Dynamic Load Rating | 42800 N |
| Length | 50 mm |
| Type | Roller Way |
| Weight | 0.264 LB |
| EAN or UPC | 4549557054112 |