- 25 Nominal Size
- 60 mm Length
| Type | Roller Way |
| Dynamic Load Rating | 67300 N |
| Nominal Size | 25 |
| Length | 60 mm |
| Weight | 0.462 LB |
| EAN or UPC | 4549557054129 |
| Type | Roller Way |
| Dynamic Load Rating | 67300 N |
| Nominal Size | 25 |
| Length | 60 mm |
| Weight | 0.462 LB |
| EAN or UPC | 4549557054129 |