- 32 Nominal Size
- 70 mm Length
| Type | Roller Way |
| Length | 70 mm |
| Nominal Size | 32 |
| Dynamic Load Rating | 97500 N |
| Weight | 0.759 LB |
| EAN or UPC | 4549557054136 |
| Type | Roller Way |
| Length | 70 mm |
| Nominal Size | 32 |
| Dynamic Load Rating | 97500 N |
| Weight | 0.759 LB |
| EAN or UPC | 4549557054136 |