- 40 Nominal Size
- 87 mm Length
| Length | 87 mm |
| Dynamic Load Rating | 143000 N |
| Type | Roller Way |
| Nominal Size | 40 |
| Weight | 1.65 LB |
| EAN or UPC | 4549557054143 |
| Length | 87 mm |
| Dynamic Load Rating | 143000 N |
| Type | Roller Way |
| Nominal Size | 40 |
| Weight | 1.65 LB |
| EAN or UPC | 4549557054143 |