- 50 Nominal Size
- 125 mm Length
| Dynamic Load Rating | 252000 N |
| Length | 125 mm |
| Type | Roller Way |
| Nominal Size | 50 |
| Weight | 4.114 LB |
| EAN or UPC | 4549557054150 |
| Dynamic Load Rating | 252000 N |
| Length | 125 mm |
| Type | Roller Way |
| Nominal Size | 50 |
| Weight | 4.114 LB |
| EAN or UPC | 4549557054150 |