- 45 mm Outer Diamerer
| Bearing Length | 65 mm |
| Type | Ordinary |
| Dynamic Load Rating | 3110 N |
| Static Load Rating | 3160 N |
| O.D. | 45 mm |
| Weight | 0.473 LB |
| EAN or UPC | 4549557054389 |
| Bearing Length | 65 mm |
| Type | Ordinary |
| Dynamic Load Rating | 3110 N |
| Static Load Rating | 3160 N |
| O.D. | 45 mm |
| Weight | 0.473 LB |
| EAN or UPC | 4549557054389 |