- 110 mm Outer Diamerer
| Bearing Length | 100 mm |
| O.D. | 110 mm |
| Dynamic Load Rating | 8230 N |
| Static Load Rating | 12200 N |
| Type | Ordinary |
| Weight | 4.51 LB |
| EAN or UPC | 4549557054686 |
| Bearing Length | 100 mm |
| O.D. | 110 mm |
| Dynamic Load Rating | 8230 N |
| Static Load Rating | 12200 N |
| Type | Ordinary |
| Weight | 4.51 LB |
| EAN or UPC | 4549557054686 |