- 15 mm Outer Diamerer
| O.D. | 15 mm |
| Static Load Rating | 211 N |
| Type | Ordinary |
| Bearing Length | 24 mm |
| Dynamic Load Rating | 315 N |
| Weight | 0.034 LB |
| EAN or UPC | 4549557054167 |
| O.D. | 15 mm |
| Static Load Rating | 211 N |
| Type | Ordinary |
| Bearing Length | 24 mm |
| Dynamic Load Rating | 315 N |
| Weight | 0.034 LB |
| EAN or UPC | 4549557054167 |