IKO International Inc.
TA1012Z
TA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #101997416
- 10 mm Inside Diameter
- 17 mm Outside Diameter
- Chromium Molybdenum Steel Material
| Dynamic Load Rating | 5590 N |
| O.D. | 17 mm |
| Roller Material | SUJ2 |
| Row Type | Single |
| Precision Class | JIS, Class 0 |
| Temperature Range [Max] | 248 °F |
| Duty | Heavy-Duty |
| Overall Width | 12 mm |
| Operating Temperature [Max] | 248 °F |
| Operating in Oil [Max] | 40000 rpm |
| Duty Type | Heavy |
| Operating RPM (Oil) [Max] | 40000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| Rolling Element Material | SUJ2 |
| Operating RPM (Grease) [Max] | 24000 rpm |
| Roller Type | Roller |
| No. of Rows | Single |
| Series | TA |
| I.D. | 10 mm |
| Limiting Speed - Grease | 24000 rpm |
| Temperature Range [Min] | -4 °F |
| Material | Chromium Molybdenum Steel |
| Static Load Rating | 5540 N |
| Operating Temperature [Min] | -4 °F |
| Limiting Speed - Oil | 40000 rpm |
| Operating in Grease [Max] | 24000 rpm |
| Weight | 0.02 LB |
| EAN or UPC | 4549557054860 |
