IKO International Inc.
TA3030Z
TA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #102070637
- 30 mm Inside Diameter
- 40 mm Outside Diameter
- Chromium Molybdenum Steel Material
| Limiting Speed - Oil | 12000 rpm |
| Operating in Oil [Max] | 12000 rpm |
| Precision Class | JIS, Class 0 |
| Duty Type | Heavy |
| Series | TA |
| Dynamic Load Rating | 36700 N |
| Static Load Rating | 60700 N |
| Row Type | Single |
| Bearing Type | Drawn Cup Bearing |
| Roller Material | SUJ2 |
| I.D. | 30 mm |
| No. of Rows | Single |
| Duty | Heavy-Duty |
| Operating in Grease [Max] | 7200 rpm |
| Roller Type | Roller |
| O.D. | 40 mm |
| Temperature Range [Min] | -4 °F |
| Operating Temperature [Min] | -4 °F |
| Rolling Element Material | SUJ2 |
| Overall Width | 30 mm |
| Operating Temperature [Max] | 248 °F |
| Limiting Speed - Grease | 7200 rpm |
| Material | Chromium Molybdenum Steel |
| Operating RPM (Grease) [Max] | 7200 rpm |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Max] | 248 °F |
| Operating RPM (Oil) [Max] | 12000 rpm |
| Weight | 0.176 LB |
| EAN or UPC | 4549557055461 |
