IKO International Inc.
TA3825Z
TA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #103783892
- 38 mm Inside Diameter
- 48 mm Outside Diameter
- Chromium Molybdenum Steel Material
| Precision Class | JIS, Class 0 |
| Operating in Oil [Max] | 9000 rpm |
| Series | TA |
| Duty Type | Heavy |
| Static Load Rating | 63100 N |
| Dynamic Load Rating | 35600 N |
| Temperature Range [Max] | 248 °F |
| Rolling Element Material | SUJ2 |
| No. of Rows | Single |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single |
| Operating RPM (Grease) [Max] | 5400 rpm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Material | Chromium Molybdenum Steel |
| Limiting Speed - Grease | 5400 rpm |
| Operating Temperature [Min] | -4 °F |
| O.D. | 48 mm |
| Duty | Heavy-Duty |
| I.D. | 38 mm |
| Roller Material | SUJ2 |
| Overall Width | 25 mm |
| Operating RPM (Oil) [Max] | 9000 rpm |
| Limiting Speed - Oil | 9000 rpm |
| Operating in Grease [Max] | 5400 rpm |
| Weight | 0.181 LB |
| EAN or UPC | 4549557055584 |
