IKO International Inc.
TAF263416
TAF Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101591529
- 26 mm Inside Diameter
- 34 mm Outside Diameter
- High Carbon Chrome Steel Material
| Relubricatable | No |
| Retainer Material | Steel |
| Outer Diameter (mm) | 34 mm |
| Overall Width (mm) | 16 mm |
| I.D. | 26 mm |
| O.D. | 34 mm |
| Load Rating UOM | N |
| Rolling Element Material | SUJ2 |
| Operating in Oil [Max] | 15000 rpm |
| Overall Width | 16 mm |
| Series | TAF |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 24900 N |
| Closure (Seal) Type | N/A |
| Operating Temperature [Min] | -4 °F |
| No. of Rows | Single |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 16300 N |
| Precision Class | JIS, Class 0 |
| Limiting Speed - Grease | 9000 rpm |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Row Type | Single |
| Operating in Grease [Max] | 9000 rpm |
| Temperature Range [Min] | -4 °F |
| Operating Temperature [Max] | 248 °F |
| Bore Size (ID) - mm | 26 mm |
| Limiting Speed - Oil | 15000 rpm |
| Retainer Type | Steel |
| Weight | 0.075 LB |
| EAN or UPC | 4549557056260 |
